Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog Ring Staples, 13 ga, Steel

  • Mfr # HOG-003

  • Zoro # G000444535


product price: $0.10
/ea
Sold in multiples of 253 for $25.30

Key Features

Gauge
13
Crown Width
1-1/2 in
Material
Steel
Finish
Galvanized
Fits Maximum Wire Diameter
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOG-003
Zoro #
G000444535
UPC #
-
Country of Origin
United States

Dimensions

Crown Width
1-1/2 in
Fits Maximum Wire Diameter
0.09 in

Details

Item
Hog Ring Staples
Gauge
13
Material
Steel
Finish
Galvanized

Description

Product details about the G.L. HUYETT - HOG-003 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOG-003 Hog Ring Staples are designed with a 13 gauge thickness and a crown width of 1-1/2 inches, making them suitable for various fastening applications that require robustness and precision. The staples can accommodate a maximum wire diameter of 0.09 inches, providing ample flexibility in terms of the types of wires they can secure.
These hog ring staples are constructed from steel, offering durability and longevity even under demanding conditions. They feature a galvanized finish which enhances their resistance to rusting or corrosion over time, thus maintaining their performance quality while extending their lifespan.
As part of the G.L. HUYETT range, these hog ring staples have been built to meet diverse fastening needs across different industries. Their compatibility with various tools and materials makes them an adequate choice for businesses seeking reliable fastening solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.