Shop HUYETT
See all product information
Create Account
Int Threaded Taper Pin, , #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 1.500 in L x 0.438 inL
- Mfr # TPTI-06-1500
- Zoro # G423411947
product price:Â
$
472.99
/ea
Sold in multiples of 12 for
$5,675.88
Free Shipping & Returns
Key Features
Size
#6 Pin
Fastener Length
1-1/2 in
Small End Dia.
0.3403 in
Basic Material
Carbon Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTI-06-1500
- Zoro #
- G423411947
- UPC #
- -
- Country of Origin
- United States
- Item
- Internal Thread Taper Pin
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
Dimensions
- Size
- #6 Pin
- Fastener Length
- 1-1/2 in
- Small End Dia.
- 0.3403 in
Description
Internal Threaded Taper Pin - Low Carbon Steel - #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 1.500 in Length x 0.438 inLength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.