Shop HUYETT
See all product information
Create Account
Int Threaded Taper Pin, , #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 3.000 in L x 0.500 inL
- Mfr # TPTI-08-3000
- Zoro # G623419323
product price:Â
$
31.85
/ea
Sold in multiples of 12 for
$382.20
Key Features
Small End Dia.
0.4913 in
Fastener Length
3 in
Basic Material
Carbon Steel
Size
#8 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTI-08-3000
- Zoro #
- G623419323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.4913 in
- Fastener Length
- 3 in
- Size
- #8 Pin
Details
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Item
- Internal Thread Taper Pin
Description
Internal Threaded Taper Pin - Low Carbon Steel - #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 3.000 in Length x 0.500 inLength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.