Shop HUYETT
See all product information
Create Account
Int Threaded Taper Pin, , #9 Pin x 0.592 in Dia x 0.590 in Small End Dia x 3.000 in L x 0.625 inL
- Mfr # TPTI-09-3000
- Zoro # G123424230
product price:Â
$
473.99
/ea
Sold in multiples of 12 for
$5,687.88
Free Shipping & Returns
Key Features
Basic Material
Carbon Steel
Size
#9 Pin
Fastener Length
3 in
Small End Dia.
0.5903 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTI-09-3000
- Zoro #
- G123424230
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Carbon Steel
- Item
- Internal Thread Taper Pin
- Fastener Finish
- Plain
Dimensions
- Size
- #9 Pin
- Fastener Length
- 3 in
- Small End Dia.
- 0.5903 in
Description
Internal Threaded Taper Pin - Low Carbon Steel - #9 Pin x 0.592 in Dia x 0.590 in Small End Dia x 3.000 in Length x 0.625 inLength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.