Shop HUYETT
See all product information
Create Account
Int Threaded Taper Pin x , #4 x 0.251 in Dia x 0.249 in Small End Dia x 1.50 in L x 0.375 inL
- Mfr # TPTI-04-1500
- Zoro # G823412193
product price:Â
$
34.75
/ea
Sold in multiples of 12 for
$417.00
Key Features
Fastener Length
1-1/2 in
Size
#4 Pin
Basic Material
Carbon Steel
Fastener Finish
Plain
Small End Dia.
0.2493 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTI-04-1500
- Zoro #
- G823412193
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Item
- Internal Thread Taper Pin
Dimensions
- Fastener Length
- 1-1/2 in
- Size
- #4 Pin
- Small End Dia.
- 0.2493 in
Description
Internal Threaded Taper Pin - Carbon Steel - #4 Pin x 0.251 in Dia x 0.249 in Small End Dia x 1.500 in Length x 0.375 inLength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.