Internal and External Retaining Ring Assortment, Stainless Steel, 153 Pieces

  • Mfr # DISP-SHHO150SS

  • Zoro # G000443934


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Type
Internal and External
Material
Stainless Steel
Number of Pieces
150
Number of Sizes
15
Includes
(10) SH-068-SS; (10) HO-075-SS; (10) SH-025-SS; (10) SH-043-SS; (10) SH-050-SS; (10) SH-100-SS; (10) HO-100-SS; (10) SH-037-SS; (10) HO-125-SS; (10) SH-031-SS; (10) SH-075-SS; (10) HO-062-SS; (10) SH-062-SS; (10) SH-087-SS; (10) HO-112-SS; (3) DIV 7 X 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-SHHO150SS
Zoro #
G000443934
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
15

Details

Item
Retaining Ring Assortment
Type
Internal and External
Material
Stainless Steel
Number of Pieces
150
Includes
(10) SH-068-SS; (10) HO-075-SS; (10) SH-025-SS; (10) SH-043-SS; (10) SH-050-SS; (10) SH-100-SS; (10) HO-100-SS; (10) SH-037-SS; (10) HO-125-SS; (10) SH-031-SS; (10) SH-075-SS; (10) HO-062-SS; (10) SH-062-SS; (10) SH-087-SS; (10) HO-112-SS; (3) DIV 7 X 3
Number of pieces
153

Description

Assortments-Stamped Retaining Rings. Ret Ring Ext & Int SS Assort 150pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.