Internal Retaining Ring, Stainless Steel, Plain Finish, M29 Bore Dia.
Mfr # DHO-029-SS
Zoro # G9133489
product price: $2.19
/eaSold in multiples of 12 for $26.28
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
M1.20
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHO-029-SS
Zoro #
G9133489
UPC #
-
Country of Origin
Germany
Dimensions
For Bore Diameter
M29
Thickness
M1.20
Fits Groove Depth
M0.70
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Description
Housing,Retaining Ring,Int,M29 SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.