Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 2.812 in Bore Dia.

  • Mfr # UHO-281

  • Zoro # G100444183


product price: $2.79
/ea
Sold in multiples of 11 for $30.69

Key Features

Type
Internal
For Bore Diameter
2.812 in
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHO-281
Zoro #
G100444183
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.812 in
Thickness
0.093 in
Fits Groove Width
.103"
Fits Groove Depth
.084"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Radial Wall
.188" (3/16)
Number of Pieces
1

Description

Wire Rings-Plain. Int Notched Ring 2-13/16 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.