Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, M100 Bore Dia.

  • Mfr # DSB-100

  • Zoro # G300417864


product price: $1.99
/ea
Sold in multiples of 15 for $29.85

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
2.5 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB-100
Zoro #
G300417864
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
M100
Thickness
2.5 mm
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Radial Wall
3.4

Description

Wire Rings-Plain. Wire Ring Bearing Rect Int M100 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.