
Internal Retaining Ring, Steel, Black Phosphate Finish, M102 Bore Dia.
Mfr # DHO-102
Zoro # G400418204
product price: $2.85
/eaSold in multiples of 10 for $28.50
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M4.00
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHO-102
Zoro #
G400418204
UPC #
-
Country of Origin
Germany
Dimensions
For Bore Diameter
M102
Thickness
M4.00
Fits Groove Depth
M2.00
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Description
Stamped Rings-Phosphate. Housing Ring Int M102 CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.