Internal Retaining Ring, Steel, Black Phosphate Finish, M140 Bore Dia.
Mfr # DHO-140
Zoro # G9134006
product price: $3.59
/eaSold in multiples of 5 for $17.95
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M4.00
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHO-140
Zoro #
G9134006
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
M140
Thickness
M4.00
Number of Sizes
1
Fits Groove Depth
M2.00
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HRC 44-51
Description
Housing,Retaining Ring,Int,M140 PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.