Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, M22 Bore Dia.

  • Mfr # DJK-022

  • Zoro # G000417652


product price: $0.25
/ea
Sold in multiples of 2000 for $500.00

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
M1.00
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJK-022
Zoro #
G000417652
UPC #
-
Country of Origin
Germany

Dimensions

For Bore Diameter
M22
Thickness
M1.00
Number of Sizes
1
Fits Groove Depth
M0.50

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Number of Pieces
1
Rockwell Hardness
HRC 47-54

Description

Stamped Rings-Phosphate. Housing Ring Tabbed Int M22 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.