Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 1.5 in Bore Dia.

  • Mfr # UR-150

  • Zoro # G9144810


product price: $0.44
/ea
Sold in multiples of 1000 for $440.00

Key Features

Type
Internal
Material
Steel
Finish
Plain
Thickness
0.025 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR-150
Zoro #
G9144810
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.5 in
Thickness
0.025 in
Fits Groove Width
.031"
Groove Dia. Tolerance
±.004"
Number of Sizes
1
Fits Groove Depth
.022"
Groove Width Tolerance
+.002" / -.000"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.0015"
Number of Pieces
1

Description

Spiral Retaining Ring,Int LD,1-1/2"CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.