Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia.

  • Mfr # RR-200

  • Zoro # G400444296


product price: $1.25
/ea
Sold in multiples of 28 for $35.00

Key Features

Type
Internal
Material
Steel
Finish
Plain
Thickness
0.049 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-200
Zoro #
G400444296
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2 in
Thickness
0.049 in
Groove Width Tolerance
+.004" / -.000"
Groove Dia. Tolerance
±.005"
Fits Groove Width
.056"
Fits Groove Depth
.035"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.003"

Description

Spiral Rings-Plain. Spiral Ring Internal MD 2 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.