Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia.

  • Mfr # RR-275

  • Zoro # G9139798


product price: $2.35
/ea
Sold in multiples of 9 for $21.15

Key Features

Type
Internal
Material
Steel
Finish
Plain
Thickness
0.049 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-275
Zoro #
G9139798
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.75 in
Thickness
0.049 in
Fits Groove Depth
.045"
Groove Dia. Tolerance
±.006"
Fits Groove Width
.056"
Groove Width Tolerance
+.004" / -.000"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1

Description

Spiral,Retaining Ring,Int MD,2-3/4" CS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.