Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 4.125 in Bore Dia.

  • Mfr # RR-412

  • Zoro # G9139770


product price: $6.59
/ea
Sold in multiples of 5 for $32.95

Key Features

Type
Internal
Material
Steel
Finish
Plain
Thickness
0.061 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-412
Zoro #
G9139770
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
4.125 in
Thickness
0.061 in
Groove Width Tolerance
+.005" / -.000"
Groove Dia. Tolerance
±.006"
Number of Sizes
1
Fits Groove Width
.068"
Fits Groove Depth
.062"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"
Number of Pieces
1

Description

Spiral,Retaining Ring,Int MD,4-1/8" CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.