Internal Retaining Ring, Steel, Plain Finish, M16 Bore Dia.
Mfr # DRB-016
Zoro # G1533003
product price: $0.07
/eaSold in multiples of 8000 for $560.00
Key Features
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRB-016
Zoro #
G1533003
UPC #
-
Country of Origin
Germany
Dimensions
For Bore Diameter
M16
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Number of Pieces
1
Description
Round,Retaining Ring,Int,M16 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.