Internal Retaining Ring, Steel, Zinc Plated Finish, 2.240 in Bore Dia.

  • Mfr # SRZ-2016

  • Zoro # G9144716


product price: $1.45
/ea
Sold in multiples of 18 for $26.10

Key Features

Type
Internal
For Bore Diameter
2.240 in
Material
Steel
Finish
Zinc Plated
Thickness
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRZ-2016
Zoro #
G9144716
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.240 in
Thickness
0.112 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Number of Pieces
1

Description

Split Retaining Ring 2.240x2.016x.112"ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.