Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, 300 SS, 7 Pin x 0.410 in Dia x 0.408 in Small End Dia x 3.000 in Length
- Mfr # TPTIS-07-3000
- Zoro # G023401218
product price:Â
$
12.49
/ea
Sold in multiples of 12 for
$149.88
Key Features
Fastener Length
3 in
Material Grade
300 Grade
Small End Dia.
0.409 in
Size
#7 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTIS-07-3000
- Zoro #
- G023401218
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300 Grade
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Item
- Internal Thread Taper Pin
Dimensions
- Fastener Length
- 3 in
- Small End Dia.
- 0.409 in
- Size
- #7 Pin
Description
Internal Threaded Taper Pin - 300 Stainless Steel - #7 Pin x 0.410 in Dia x 0.408 in Small End Dia x 3.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.