Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, Carbon Steel, 16 mm Dia x 15.9 mm Small End Dia x 90 mm Length
- Mfr # TPTMI-160-090
- Zoro # G623410603
product price:Â
$
175.99
/ea
Sold in multiples of 12 for
$2,111.88
Free Shipping & Returns
Key Features
Basic Material
Carbon Steel
Fastener Finish
Plain
Small End Dia.
15.95 mm
Standards
DIN 7978
Fastener Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTMI-160-090
- Zoro #
- G623410603
- UPC #
- -
- Country of Origin
- Germany
- Item
- Internal Thread Taper Pin
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- DIN 7978
Dimensions
- Small End Dia.
- 15.95 mm
- Fastener Length
- 90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.