Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, Carbon Steel, 20 mm Dia x 19.9 mm Small End Dia x 100 mm Length
- Mfr # TPTMI-200-100
- Zoro # G323404407
product price:Â
$
247.99
/ea
Sold in multiples of 12 for
$2,975.88
Free Shipping & Returns
Key Features
Basic Material
Carbon Steel
Small End Dia.
19.95 mm
Fastener Length
100 mm
Standards
DIN 7978
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTMI-200-100
- Zoro #
- G323404407
- UPC #
- -
- Country of Origin
- Germany
- Basic Material
- Carbon Steel
- Item
- Internal Thread Taper Pin
- Standards
- DIN 7978
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 19.95 mm
- Fastener Length
- 100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.