Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, Carbon Steel, 20 mm Dia x 19.9 mm Small End Dia x 60 mm Length
- Mfr # TPTMI-200-060
- Zoro # G823420235
product price:Â
$
224.99
/ea
Sold in multiples of 12 for
$2,699.88
Free Shipping & Returns
Key Features
Standards
DIN 7978
Fastener Finish
Plain
Fastener Length
60 mm
Basic Material
Carbon Steel
Small End Dia.
19.95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTMI-200-060
- Zoro #
- G823420235
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fastener Length
- 60 mm
- Small End Dia.
- 19.95 mm
Details
- Standards
- DIN 7978
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Internal Thread Taper Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.