Zoro Homepage

Lock Nut, 1", Steel, Plain

  • Mfr # NI-03

  • Zoro # G500401137


product price: $21.49
/ea
Sold in multiples of 2 for $42.98

Key Features

Material
Steel
Finish
Plain
Standards
Whittet-Higgins
System of Measurement
Inch
Thread Type
UN3B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NI-03
Zoro #
G500401137
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"
Pin Dia.
1.750" (1-3/4)
Thickness
0.385

Details

Item
Lock Nut
Material
Steel
Finish
Plain
Standards
Whittet-Higgins
System of Measurement
Inch
Thread Type
UN3B

Description

Locknuts-Bearing. Locknut 1.000-16 x .365/.385 P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.