Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #10, Steel, Plain

  • Mfr # KM-00

  • Zoro # G100401162


product price: $1.65
/ea
Sold in multiples of 17 for $28.05

Key Features

Material
Steel
Finish
Plain
Standards
ISO-2982
System of Measurement
Metric
Thread Type
4H ISO Metric Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-00
Zoro #
G100401162
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10
Pin Dia.
M18.00
Thickness
4

Details

Item
Lock Nut
Material
Steel
Finish
Plain
Standards
ISO-2982
System of Measurement
Metric
Thread Type
4H ISO Metric Thread

Description

Locknuts-Metric. Locknut M10 x 4 Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.