Zoro Homepage

Lock Nut, 1.173", Steel, Plain

  • Mfr # N-06

  • Zoro # G800401134


product price: $3.45
/ea
Sold in multiples of 8 for $27.60

Key Features

Thread Size
1.173"
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-06
Zoro #
G800401134
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1.173"
Pin Dia.
1.755" (1-3/4)
Thickness
0.416

Details

Item
Lock Nut
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Thread Type
UNS

Description

Locknuts-Bearing. Locknut 1.1811-18 x .396/.416

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.