Lock Nut, 2.933", Steel, Plain
Mfr # AN-15
Zoro # G9114631
product price: $11.59
/eaSold in multiples of 2 for $23.18
Key Features
Thread Size
2.933"
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-15
Zoro #
G9114631
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
2.933"
Pin Dia.
3.880" (3-7/8)
Details
Item
Lock Nut
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Thread Type
UNS
Description
Bearing Locknut,2.933-12x0.604 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.