Zoro Homepage

Lock Nut, 3.527, Steel, Not Graded, Plain

  • Mfr # AN-18

  • Zoro # G9114555


product price: $19.19
/ea

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-18
Zoro #
G9114555
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3.527
Pin Dia.
4.661" (4-21/32)

Details

Item
Lock Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Thread Type
UNS
Pack Size
Small Pack
Finish Type
Plain
Bolt Compatibility
Grade 2

Description

Bearing Locknut,3.527-12x0.698 In.,Steel, Finish Plain, Material Grade/Class Not Graded, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.