Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 3/8"-16, Steel, Magni 565

  • Mfr # DL-LNUT-0375

  • Zoro # G100398684


product price: $1.45
/ea
Sold in multiples of 500 for $725.00

Key Features

Material
Steel
Finish
Magni 565
System of Measurement
Inch
Fits Bolt Sizes
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-LNUT-0375
Zoro #
G100398684
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fits Bolt Sizes
3/8 in

Details

Item
Lock Nut
Material
Steel
Finish
Magni 565
System of Measurement
Inch

Description

Wedge Locking Washers-Plain. DiscLock 3/8 -16 Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.