Lock Nut, 3.918, Steel, Plain
Mfr # AN-20
Zoro # G9114625
product price: $25.59
/eaKey Features
Thread Size
3.918
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-20
Zoro #
G9114625
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3.918
Pin Dia.
5.193" (5-3/16)
Details
Item
Lock Nut
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Thread Type
UNS
Description
Bearing Locknut 3.918-12x0.760 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.