Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 4.716", Steel, Plain

  • Mfr # AN-24

  • Zoro # G000401170


product price: $42.15
/ea

Key Features

Thread Size
4.716"
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-24
Zoro #
G000401170
UPC #
-
Country of Origin
China

Dimensions

Thread Size
4.716"
Pin Dia.
6.130" (6-1/8)
Thickness
0.823

Details

Item
Lock Nut
Material
Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch
Thread Type
UNS

Description

Locknuts-Bearing. Bearing Locknut 4.716-12 x .823 LCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.