Shop HUYETT
See all product information
Create Account
Locking Bridge Pin, 316 Stainless Steel, 0.092 in Wire Dia x 1.875 in Length
- Mfr # BPL-091-6000
- Zoro # G223406846
product price:Â
$
7.69
/ea
Sold in multiples of 100 for
$769.00
Key Features
Material
316 Stainless Steel
Finish
Plain
Shank Length
1-7/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPL-091-6000
- Zoro #
- G223406846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Pin Diameter
- 0.092 in
Details
- Material
- 316 Stainless Steel
- Item
- Locking Bridge Pin
- Finish
- Plain
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.