Mil-Spec Machine Key, Round End, Alloy Steel, Plain, 1 in L, 1/8 in Sq

  • Mfr # MS20067-56

  • Zoro # G600018990


product price: $4.69
/ea
Sold in multiples of 100 for $469.00

Key Features

System of Measurement
Inch
Type
Mil-Spec
End Type
Round
Square
1/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20067-56
Zoro #
G600018990
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Height
0.125
Width
.1250" (1/8)

Details

Item
Machine Key
System of Measurement
Inch
Type
Mil-Spec
End Type
Round
Square
1/8 in
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Military Machine Key. Key 1/8 x 1/8 x 1 Form AB AS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.