
Mil-Spec Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 1/4 in Sq
Mfr # MS20066-253
Zoro # G600019638
product price: $3.15
/eaSold in multiples of 120 for $378.00
Key Features
System of Measurement
Inch
Type
Mil-Spec
End Type
Square
Square
1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS20066-253
Zoro #
G600019638
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/8 in
Width
.2500" (1/4)
Height
0.25
Details
Item
Machine Key
System of Measurement
Inch
Type
Mil-Spec
End Type
Square
Square
1/4 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80 Min
Description
Military Machine Key. Key 1/4 x 1/4 x 1-1/8 Form B CS PL MS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.