Zoro Homepage

Nut Ret Assembly Bolt Size 1/4-20 SS PV

  • Mfr # EFUR-D98580-1420-103

  • Zoro # G600400207


product price: $0.65
/ea
Sold in multiples of 50 for $32.50

Key Features

Thread Size
1/4"-20
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUR-D98580-1420-103
Zoro #
G600400207
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Lock Nut
System of Measurement
Inch

Description

Palnuts-SelfLocking Stamped Nuts. Nut Ret Assembly Bolt Size 1/4-20 SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.