Zoro Homepage

Nylon Insert Lock Nut, 1-1/2-12, Steel, Grade C, Plain, 1.609 in Ht

  • Mfr # NUTH60-1500-1609GCP

  • Zoro # G913330604


product price: $16.99
/ea

Key Features

Thread Size
1-1/2-12
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH60-1500-1609GCP
Zoro #
G913330604
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/2-12
Hex Height
1.609 in
Hex Width
3.2575 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
System of Measurement
Inch
Thread Type
UNF

Description

Nylon Insert Locking Hex Nuts Type NE Fine Thread 1-1/2-12 x 1-39/64 in Grade C Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.