Nylon Insert Lock Nut, 1-14, Steel, Grade C, Zinc Yellow Hexavalent, 1.046 in Ht

  • Mfr # NUTH47-1000-1046GC6

  • Zoro # G313330648


product price:  $2.45
/ea
Sold in multiples of 6 for $14.70

Key Features

Thread Size
1-14
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Yellow Hexavalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH47-1000-1046GC6
Zoro #
G313330648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-14
Hex Height
1.046 in
Hex Width
2.201 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Yellow Hexavalent
System of Measurement
Inch
Thread Type
UNS

Description

Nylon Insert Locking Hex Nuts UNS Thread 1-14 x 1-3/64 in Grade C Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.