
Nylon Insert Lock Nut, 1-1/8-7, Steel, Grade C, Plain, 1.171 in Ht
Mfr # NUTH59-1125-1171GCP
Zoro # G513331001
product price: $6.99
/eaSold in multiples of 3 for $20.97
Key Features
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
1.171 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUTH59-1125-1171GCP
Zoro #
G513331001
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-1/8-7
Hex Height
1.171 in
Hex Width
2.4275 in
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Description
Nylon Insert Locking Hex Nuts Type NE Coarse Thread 1-1/8-7 x 1-11/64 in Grade C Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.