Nylon Insert Lock Nut, #10-24, Stainless Steel, 18-8, Plain, 0.234 in Ht

  • Mfr # NUTH49-0010-0234188P

  • Zoro # G313331188


product price: $0.05
/ea
Sold in multiples of 250 for $12.50

Key Features

Thread Size
#10-24
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH49-0010-0234188P
Zoro #
G313331188
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Hex Height
0.234 in
Hex Width
0.555 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Type
UNC

Description

Nylon Insert Locking Hex Nuts Type NM Coarse Thread #10-24 x 15/64 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.