Nylon Insert Lock Nut, 1/2-13, Stainless Steel, 18-8, Plain, 0.593 in Ht

  • Mfr # NUTH60-0500-0593188P

  • Zoro # G213330885


product price: $1.15
/ea
Sold in multiples of 15 for $17.25

Key Features

Thread Size
1/2-13
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH60-0500-0593188P
Zoro #
G213330885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-13
Hex Height
0.593 in
Hex Width
1.112 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Type
UNF

Description

Nylon Insert Locking Hex Nuts Type NE Fine Thread 1/2-13 x 19/32 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.