Nylon Insert Lock Nut, 1/4-20, 300 Series Stainless Steel, 316, Plain, 0.312 in Ht

  • Mfr # NUTH59-0250-0312316P

  • Zoro # G313330785


product price:  $0.12
/ea
Sold in multiples of 115 for $13.80

Key Features

Lock Type
Nylon Insert
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH59-0250-0312316P
Zoro #
G313330785
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4-20
Hex Height
0.312 in
Hex Width
0.6495 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Thread Type
UNC

Description

Nylon Insert Locking Hex Nuts Type NE Coarse Thread 1/4-20 x 5/16 in Grade 316 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.