Zoro Homepage

Nylon Insert Lock Nut, 1/4", Nylon, Zinc Clear Trivalent

  • Mfr # LNUT-0250C-ZN

  • Zoro # G600417854


product price: $0.14
/ea
Sold in multiples of 176 for $24.64

Key Features

Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Clear Trivalent
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNUT-0250C-ZN
Zoro #
G600417854
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Clear Trivalent
System of Measurement
Inch

Description

Nuts. Lock Nut Nylon Insert 1/4-20 Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.