Nylon Insert Lock Nut, 3/8-24, Steel, Grade C, Zinc Yellow Hexavalent, 0.453 in Ht

  • Mfr # NUTH45-0375-0453GC6

  • Zoro # G613330935


product price:  $0.10
/ea
Sold in multiples of 200 for $20.00

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Yellow Hexavalent
Hex Height
0.453 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH45-0375-0453GC6
Zoro #
G613330935
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8-24
Hex Height
0.453 in
Hex Width
0.833 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Yellow Hexavalent
System of Measurement
Inch
Thread Type
UNF

Description

Nylon Insert Locking Hex Nuts Fine Thread 3/8-24 x 29/64 in Grade C Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.