Shop HUYETT
See all product information
Create Account
Nylon Insert Lock Nut, 5/16-24, Steel, Grade C, Zinc Yellow Hexavalent, 0.343 in Ht
- Mfr # NUTH45-0312-0343GC6
- Zoro # G213330892
product price:Â
$
0.10
/ea
Sold in multiples of 180 for
$18.00
Key Features
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Yellow Hexavalent
Hex Height
0.343 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH45-0312-0343GC6
- Zoro #
- G213330892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16-24
- Hex Height
- 0.343 in
- Hex Width
- 0.74 in
Details
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Grade C
- Finish
- Zinc Yellow Hexavalent
- System of Measurement
- Inch
- Thread Type
- UNF
Description
Nylon Insert Locking Hex Nuts Fine Thread 5/16-24 x 11/32 in Grade C Steel Zinc Yellow Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.