Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 5/8-11, Steel, Grade C, Plain, 0.75 in Ht

  • Mfr # NUTH63-0625-0750GCP

  • Zoro # G213331240


product price: $0.75
/ea
Sold in multiples of 23 for $17.25

Key Features

Thread Size
5/8-11
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH63-0625-0750GCP
Zoro #
G213331240
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8-11
Hex Height
0.75 in
Hex Width
1.392 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
System of Measurement
Inch
Thread Type
BSW

Description

Nylon Insert Locking Hex Nuts Type NE BSW Thread 5/8-11 x 3/4 in Grade C Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.