Nylon Insert Lock Nut, #8-32, Stainless Steel, 18-8, Plain, 0.218 in Ht

  • Mfr # NUTH49-0008-0218188P

  • Zoro # G813331121


product price: $0.07
/ea
Sold in multiples of 300 for $21.00

Key Features

Thread Size
#8-32
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH49-0008-0218188P
Zoro #
G813331121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Hex Height
0.218 in
Hex Width
0.5085 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Type
UNC

Description

Nylon Insert Locking Hex Nuts Type NM Coarse Thread #8-32 x 7/32 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.