Nylon Insert Lock Nut, 9/16-12, Low Carbon Steel, Zinc Clear Trivalent, 0.64 in Ht

  • Mfr # NUTH59-0562-0640LC3

  • Zoro # G513331315


product price:  $0.25
/ea
Sold in multiples of 35 for $8.75

Key Features

Thread Size
9/16-12
Lock Type
Nylon Insert
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Hex Height
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH59-0562-0640LC3
Zoro #
G513331315
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16-12
Hex Height
0.64 in
Hex Width
1.2995 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
Thread Type
UNC

Description

Nylon Insert Locking Hex Nuts Type NE Coarse Thread 9/16-12 x 41/64 in Low Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.