Nylon Insert Lock Nut, M10 x 1.50, Steel, Class 10, Zinc Clear Trivalent, 9.8 mm Ht

  • Mfr # NUTH44-M100-009810S3

  • Zoro # G413331095


product price:  $0.44
/ea
Sold in multiples of 40 for $17.60

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Clear Trivalent
Hex Height
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH44-M100-009810S3
Zoro #
G413331095
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10 x 1.50
Hex Height
9.8 mm
Hex Width
25.23 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Clear Trivalent
System of Measurement
Metric
Thread Type
Coarse

Description

Nylon Insert Locking Hex Nuts Coarse Thread 10.0 x 1.50 x 9.8 mm Class 10 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.