Nylon Insert Lock Nut, M12 x 1.75, Steel, Class 8, Zinc Clear Trivalent, 12 mm Ht

  • Mfr # NUTH44-M120-01208S3

  • Zoro # G213331219


product price:  $0.27
/ea
Sold in multiples of 55 for $14.85

Key Features

Thread Size
M12 x 1.75
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH44-M120-01208S3
Zoro #
G213331219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12 x 1.75
Hex Height
12 mm
Hex Width
28.17 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
System of Measurement
Metric
Thread Type
Coarse

Description

Nylon Insert Locking Hex Nuts Coarse Thread 12.0 x 1.75 x 12.0 mm Class 8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.