
Nylon Insert Lock Nut, M16 x 2.00, Steel, Class 8, Zinc Clear Trivalent, 15.7 mm Ht
Mfr # NUTH44-M160-01578S3
Zoro # G313331041
product price:Â $0.43
/ea
Sold in multiples of 35 for $15.05
Key Features
Thread Size
M16 x 2.00
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH44-M160-01578S3
Zoro #
G313331041
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16 x 2.00
Hex Height
15.7 mm
Hex Width
35.67 mm
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
System of Measurement
Metric
Thread Type
Coarse
Description
Nylon Insert Locking Hex Nuts Coarse Thread 16.0 x 2.00 x 15.7 mm Class 8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.