
Nylon Insert Lock Nut, M18 x 2.50, Steel, Class 8, Zinc Clear Trivalent, 18.1 mm Ht
Mfr # NUTH44-M180-01818S3
Zoro # G013331006
product price:Â $0.70
/ea
Sold in multiples of 23 for $16.10
Key Features
Thread Size
M18 x 2.50
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH44-M180-01818S3
Zoro #
G013331006
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M18 x 2.50
Hex Height
18.1 mm
Hex Width
39.66 mm
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Clear Trivalent
System of Measurement
Metric
Thread Type
Coarse
Description
Nylon Insert Locking Hex Nuts Coarse Thread 18.0 x 2.50 x 18.1 mm Class 8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.